Shop All Push On Hose Fittings
Smc
Male Branch Tee, 6mm, TubexMale BSPT
Mfr # KQ2T06-01AS
Zoro # G5047865
original price:
$4.12
12% off
new price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Tee
- Fittings Sub-Category Tees
- Hex Size 10 mm
Product Information
- Brand Smc
- MFR # KQ2T06-01AS
- Zoro # G5047865
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 10 mm |
Pipe Size | 1/8 in |
Tube Size | 6mm |
Overall Length | 31 mm |
Fitting Side B Tube Outer Diameter | 6 mm |
Fitting Side C Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 6 mm |
Description
Male Branch Tee, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MBSPT, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 6 mm, Fitting Side B Tube Outer Diameter 6 mm, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 31 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Angular Contact Bearing, 20mm, O.D. 47mm (7204 BEGAP)
- CHICAGO RAWHIDE Small Bore Seals, #3687 (3687)
- BLUE DEMON Water-Based Anti-Spatter, 16 oz., Can (BDAS-W-16OZC)
- HYDAC VM5D.0/L24 306846 Differntial Pressure Indicator (VM5D.0/L24)
- SMC Bulkhead Union Elbow, 90 Deg, 10mm, Tube (KQ2LE10-00A)
- SMC Plug-In Elbow, 90 Deg, 6mm, TubexPlug-In (KQ2L06-99A)
- SMC Male Run Tee, 3/8 in., TubexMNPT (KQ2Y11-36AS)
- SMC Male Adapter, 1/8 in., TubexMale (KQ2H01-M5A)
- SMC Plug, Tube 6mm, Brass and PBT (KQ2P-06)
- SMC Male Elbow, 90 Deg, 1/8 in., TubexR(PT) (KQ2L01-M5A)
- SMC Male Elbow, 90 Deg, 8mm, TubexMale BSPT (KQ2L08-02AS)
- Smc Push On Hose Fittings