Shop All Push On Hose Fittings
Smc
Male Branch Tee, 5/16 in., TubexMNPT
Mfr # KQ2T09-34AS
Zoro # G5047935
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Tee
- Standards RoHS
- Basic Material Plastic
Product Information
- Brand Smc
- MFR # KQ2T09-34AS
- Zoro # G5047935
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 7/16 in |
Tube Size | 5/16 in |
Pipe Size | 1/8 in |
Overall Length | 32 13/16 mm |
Fitting Side C Pipe Size | 1/8 in |
Fitting Side B Tube Outer Diameter | 5/16 in |
Fitting Side A Tube Outer Diameter | 5/16 in |
Description
Male Branch Tee, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type NPT, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 5/16 in, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 32 13/16 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Vacuum Suction Cup ESV-60-GT (ESV-60-GT)
- BESTORQ B222 V Belt, 225 in Outside Length, 5/8 in Top Width, 1 Ribs (B222)
- POWERDRIVE V-Belt Wall Rack, 36In L w/Six 6In Hooks (2X907PD)
- CONTINENTAL 1/2" x 15' Blue EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x FNPSM (HZU05030-15-31)
- SMC Tee, 1/8 in.x5/32 in., TubexTube (KQ2T01-03A)
- SMC Y Branch, 1/2 in., TubexMNPT (KQ2U13-35AS)
- SMC Male Adapter, 5/16 in., TubexMale BSPT (KQ2H09-01AS)
- SMC 1/4" x 1/2" Tube x MNPT SS Male Adapter (KQG2H13-N02S)
- SMC Male Branch Tee, 3/16 in., TubexMale BSPT (KQ2T05-01AS)
- SMC Union Elbow, 90 Deg, 1/2 in, TubexMale BSPT (KQ2L13-04AS)
- AIGNEP USA Elbow Mender, Composite, 3/8" Tube, 250 psi (85130-06)
- Smc Hose Fittings