Shop All Push On Hose Fittings
Smc
Male Branch Tee, 5/16 in., TubexMale BSPT
Mfr # KQ2T09-01AS
Zoro # G5047953
original price:
$4.09
4% off
new price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Tee
- Fittings Sub-Category Tees
- Body Material Polybutylene Terephthalate
Product Information
- Brand Smc
- MFR # KQ2T09-01AS
- Zoro # G5047953
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 1/8 in |
Tube Size | 5/16 in |
Hex Size | 10 mm |
Overall Length | 32 13/16 mm |
Fitting Side C Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 5/16 in |
Fitting Side B Tube Outer Diameter | 5/16 in |
Description
Male Branch Tee, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MBSPT, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 5/16 in, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 32 13/16 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, Alloy Steel, 0.750 In D, 30 In (QS 3/4 L 30)
- RULAND Clamp Bellows Cplg, Bores 0.250"x6mm, OD 0.750", L 1.188", Aluminum (BC12-1/4"-6MM-A)
- PREVOST High Flow Safety Coupler, 3/8 In FNPT (ESI 071202)
- AIGNEP USA Union Mender, Composite, 3/8" Tube, 250 psi (85040-06)
- SMC 1/2" x 15/32" Tube x R(PT) SS Male Adapter (KQG2H12-04S)
- SMC Male Adapter, 6mm, TubexR(PT) (KQ2H06-M6A)
- SMC Straight Union, 1/8 in., TubexTube (KQ2H01-00A)
- SMC Male Run Tee, 5/32 in., TubexMNPT (KQ2Y03-35AS)
- SMC Hex Socket Head Male Adapter, 4mm (KQ2S04-01AS)
- SMC Male Run Tee, 5/16 in., TubexMale BSPT (KQ2Y09-01AS)
- SMC Extended Male Elbow, 90 Deg, 5/32 in. (KQ2W03-34AS)
- Smc Hose Fittings