Shop All Push On Hose Fittings
Smc
Male Branch Tee, 4mm, TubexMale BSPT
Mfr # KQ2T04-02AS
Zoro # G5049807
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Tee
- Basic Material Plastic
- Connection Type Push-to-Connect x Push-to-Connect x MBSPT
Product Information
- Brand Smc
- MFR # KQ2T04-02AS
- Zoro # G5049807
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 4mm |
Pipe Size | 1/4 in |
Overall Length | 29 19/32 mm |
Fitting Side A Tube Outer Diameter | 4 mm |
Fitting Side B Tube Outer Diameter | 4 mm |
Fitting Side C Pipe Size | 1/4 in |
Description
Male Branch Tee, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MBSPT, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 4 mm, Fitting Side B Tube Outer Diameter 4 mm, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 29 19/32 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON A136 V-Belt, 138" Outside Length, 1/2" Top Width, 1 Ribs (6L202)
- LINCOLN Dispenser, Gear Lube (1293)
- GATES PowerGrip Timing Belts, 60XL025 (60XL025)
- SPEEDAIRE Bumper Stop, 3/4 in, Rubber (Z929-2080)
- SMC Male Elbow, 45 Deg, 1/2 in., TubexMNPT (KQ2K13-36AS)
- SMC Straight, 1/8 in.x5/32 in., TubexTube (KQ2H01-03A)
- SMC Female Elbow, 90 Deg, 1/2 in., TubexFNPT (KQ2LF13-36A)
- SMC Y Branch, 6mm, TubexMale BSPT (KQ2U06-03AS)
- SMC Bulkhead Union Elbow, 90 Deg, 1/4 in.Tube (KQ2LE07-00A)
- SMC Straight, 6mmx8mm, TubexTube (KQ2H06-08A)
- ZORO SELECT Straight Hose Clamp, 5/8 in Hose I.D, 1/2 in Thread (6AFJ3)
- Smc Push On Hose Fittings