Shop All Push On Hose Fittings
Smc
Male Branch Tee, 3/8 in., TubexMale BSPT
Mfr # KQ2T11-02AS
Zoro # G4999942
product price: $3.95
/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Tee
- Fittings Sub-Category Tees
- Pipe Size 1/4 in
Product Information
- Brand Smc
- MFR # KQ2T11-02AS
- Zoro # G4999942
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 1/4 in |
Hex Size | 17 mm |
Tube Size | 3/8 in |
Overall Length | 38 19/32 mm |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side C Pipe Size | 1/4 in |
Description
Male Branch Tee, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MBSPT, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 38 19/32 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Industrial Gear Lubricant, EP460,128 oz. (00-102973-00071)
- ZORO SELECT QD Bushing, Series SF, Bore 2-3/16 In (SF2316)
- SKF SKF-6010, Single Row Ball Brgs, 6010 (6010)
- GATES Super HC Molded Notch PowerBand Belts, 2/3VX1180 (2/3VX1180)
- SMC Union Tee, 3/16 in., TubexTube (KQ2T05-00A)
- SMC Hex Socket Head Male Adapter, 6mm (KQ2S06-02AS)
- SMC Y Branch, 5/16 in., TubexMNPT (KQ2U09-34AS)
- SMC Male Branch Tee, 5/16 in., TubexMale BSPT (KQ2T09-02AS)
- SMC 3/8" Tube 316 SS Bulkhead Union (KQG2E11-00)
- SMC Male Branch Tee, 3/16 in., TubexMale BSPT (KQ2T05-02AS)
- SMC 1/2" Tube 316 SS Straight Union (KQG2H13-00)
- Smc Hose Fittings