Shop All Push On Hose Fittings
Smc
Male Branch Tee, 3/16 in., TubexMNPT
Mfr # KQ2T05-35AS
Zoro # G4999741
original price:
$3.35
10% off
new price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Tee
- Tube Size 3/16 in
- Standards RoHS
Product Information
- Brand Smc
- MFR # KQ2T05-35AS
- Zoro # G4999741
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 3/16 in |
Hex Size | 9/16 in |
Pipe Size | 1/4 in |
Overall Length | 30 mm |
Pipe Size - Pipe Fitting | 1/4 in |
Fitting Side B Tube Outer Diameter | 3/16 in |
Fitting Side A Tube Outer Diameter | 3/16 in |
Fitting Side C Pipe Size | 1/4 in |
For Tube Outside Diameter | 3/16 in |
Fitting Pipe Size | 1/4 in |
Description
Male Branch Tee, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type NPT, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 3/16 in, Fitting Side B Tube Outer Diameter 3/16 in, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 30 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX Viscosity Oil, 157 FSH, Syringe, 0.5 Oz. (157 FSH)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi (82100 OLP)
- EATON AEROQUIP Adpt, MJIC-FJIC Swl, 7/16-20, El (2071-4-4S)
- DONALDSON Clamp, T-Bolt (P148350)
- SMC Male Branch Tee, 5/32 in., TubexMNPT (KQ2T03-34AS)
- SMC Female Elbow, 90 Deg, 1/4 in., TubexFNPT (KQ2LF07-35A)
- SMC 1/4" x 5/16" Tube x MNPT SS Male 90 Degree Elbow (KQG2L09-N02S)
- SMC Female Elbow, 90 Deg, 1/2 in., TubexFNPT (KQ2LF13-37A)
- SMC Straight, 1/8 in.x1/4 in., TubexTube (KQ2H01-07A)
- SMC Female Adapter, 6mm, TubexFemale BSPT (KQ2F06-02A)
- SMC Bulkhead Union Elbow, 90 Deg, 5/32 in. (KQ2LE03-00A)
- Smc Hose Fittings