Shop All Push On Hose Fittings
Smc
Male Branch Tee, 3/16 in., TubexMale BSPT
Mfr # KQ2T05-02AS
Zoro # G4999696
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Tee
- Hex Size 14 mm
- Pipe Size 1/4 in
Product Information
- Brand Smc
- MFR # KQ2T05-02AS
- Zoro # G4999696
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 14 mm |
Pipe Size | 1/4 in |
Tube Size | 3/16 in |
Overall Length | 30 mm |
Fitting Side C Pipe Size | 1/4 in |
Fitting Side B Tube Outer Diameter | 3/16 in |
Fitting Side A Tube Outer Diameter | 3/16 in |
Description
Male Branch Tee, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MBSPT, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 3/16 in, Fitting Side B Tube Outer Diameter 3/16 in, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 30 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-1-3/8-B)
- GATES Truflex V-Belts, 5L930 (5L930)
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Clamp, 1-3/8inBoredia. (H2C-137)
- GATES Hi-Power II Belts, B92 (B92)
- SMC Male Branch Tee, 5/32 in., TubexMNPT (KQ2T03-35AS)
- SMC Male Adapter, 4mm, TubexMale BSPT (KQ2H04-02AS)
- SMC 1/8" x 5/16" Tube x R(PT) SS Male Adapter (KQG2H08-01S)
- SMC Union Elbow, 90 Deg, 12mm, TubexMale BSPT (KQ2L12-03AS)
- SMC Union Elbow, 90 Deg, 3/8 in., TubexMNPT (KQ2L11-35AS)
- SMC Male Elbow, 90 Deg, 1/4 in., TubexMale BSPT (KQ2L07-01AS)
- FESTO Push-In Fitting QSM-M5-6-100 (QSM-M5-6-100)
- Smc Push On Hose Fittings