Shop All Push On Hose Fittings
Smc
Male Branch Tee, 1/8 in., TubexUNF
Mfr # KQ2T01-32A
Zoro # G4999662
product price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Tee
- Pipe Size 10-32
- Temp. Range 23 Degrees to 140 Degrees F
Product Information
- Brand Smc
- MFR # KQ2T01-32A
- Zoro # G4999662
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 10-32 |
Hex Size | 9/32 in |
Tube Size | 1/8 in |
Overall Length | 30 19/32 mm |
Fitting Thread Size | 10-32 |
Fitting Side B Tube Outer Diameter | 1/8 in |
Fitting Side A Tube Outer Diameter | 1/8 in |
Description
Male Branch Tee, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MUNF, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Side B Tube Outer Diameter 1/8 in, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 30 19/32 mm, Specific Fitting Shape Adapter Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 5.45 in OD (AK5634)
- CLIMAX METAL PRODUCTS KeylessLockAssem, C123E Ser, 2.438Shaftdia (C123E-243)
- TIMKEN Radial Bearing, Open, 35mm Bore (207W)
- SUPCO MultiPlus Dual Brand V Belt, A42 (A42)
- SMC 1/4" Tube 316 SS 90 Degree Union Elbow (KQG2L07-00)
- SMC Male Elbow, 90 Deg, 5/32 in., TubexMNPT (KQ2L03-34AS)
- SMC Union Tee, 8mm, TubexTube (KQ2T08-00A)
- SMC Male Elbow, 45 Deg, 4mm, TubexR(PT) (KQ2K04-M5A)
- SMC Extended Male Elbow, 90 Deg, 6mm (KQ2W06-M5A)
- SMC Y Branch, 6mm, TubexR(PT) (KQ2U06-M6A)
- FESTO Multiple Distributor QSLV6-G1/4-8 (QSLV6-G1/4-8)
- Smc Hose Fittings