Shop All Push On Hose Fittings
Smc
Male Branch Tee, 1/4 in., TubexMale BSPT
Mfr # KQ2T07-01AS
Zoro # G4999863
product price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Tee
- Hex Size 10 mm
- Color White
Product Information
- Brand Smc
- MFR # KQ2T07-01AS
- Zoro # G4999863
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 10 mm |
Tube Size | 1/4 in |
Pipe Size | 1/8 in |
Overall Length | 31 3/16 mm |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Side C Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Description
Male Branch Tee, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MBSPT, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 31 3/16 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 5VX1060 Cogged V-Belt, 106" Outside Length, 5/8" Top Width, 1 Ribs (5VX1060)
- PARKER Hydraulic Check Valve, 5000 psi, 3/4 NPT (453-3/4S2-6)
- DAYTON 3-Phase General Purpose Motor, 7 1/2 HP, 213/5 Frame, 230/460V AC Voltage, 3,540 Nameplate RPM (36VF02)
- FESTO Push-In Fitting QS-1/8-4 (QS-1/8-4)
- SMC Hex Socket Head Male Adapter, 1/4 in. (KQ2S07-35AS)
- SMC Male Adapter, 1/4 in., TubexMale BSPT (KQ2H07-02AS)
- SMC Male Branch Tee, 8mm, TubexMale BSPT (KQ2T08-02AS)
- SMC Reducer, 1/4 in.x5/16 in., TubexTube (KQ2H07-09A)
- SMC Straight Union, 3/16 in., TubexTube (KQ2H05-00A)
- SMC Bulkhead Union Elbow, 90 Deg, 10mm, Tube (KQ2LE10-00A)
- DIXON MNPT, 1/2"xHose, Barb, 3/4" (1021208C)
- Smc Push On Hose Fittings