Shop All Push On Hose Fittings
Smc
Male Branch Tee, 12mm, TubexMale BSPT
Mfr # KQ2T12-02AS
Zoro # G5048111
product price: $5.35
/ea
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Tee
- Standards RoHS
- Fittings Sub-Category Tees
Product Information
- Brand Smc
- MFR # KQ2T12-02AS
- Zoro # G5048111
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 12mm |
Hex Size | 17 mm |
Pipe Size | 1/4 in |
Overall Length | 43 mm |
Fitting Side B Tube Outer Diameter | 12 mm |
Fitting Side A Tube Outer Diameter | 12 mm |
Fitting Side C Pipe Size | 1/4 in |
Description
Male Branch Tee, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MBSPT, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 12 mm, Fitting Side B Tube Outer Diameter 12 mm, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 43 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES XPA1180 Metric V-Belt, 1180mm Outside Length, 13mm Top Width, 1 Ribs (XPA1180)
- FESTO Push-In Fitting NPQH-D-G12-Q10-P10 (NPQH-D-G12-Q10-P10)
- BANDO Power King, M18 (M18)
- SCHATZ Unground hex ball bearing with flange (AFH2856)
- SMC Plug-In Reducer, 6mm, TubexPlug-In (KQ2R06-04A)
- SMC Male Run Tee, 4mm, TubexR(PT) (KQ2Y04-M5A)
- SMC Plug-In Reducer, 1/4 in., TubexPlug-In (KQ2R07-09A)
- SMC Male Adapter, 10mm, TubexMale BSPT (KQ2H10-03AS)
- SMC Extended Male Elbow, 90 Deg, 12mmTubexMale (KQ2W12-02AS)
- SMC Y Union, 5/32 in., TubexTube (KQ2U03-00A)
- AIGNEP USA Union Tee, Brass, Push-Fit, 5/16in., PK5 (88230-05)
- Smc Push On Hose Fittings