Shop All Push On Hose Fittings
Smc
Male Branch Tee, 1/2 in., TubexMNPT
Mfr # KQ2T13-37AS
Zoro # G5048154
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Tee
- Standards RoHS
- Body Material Polybutylene Terephthalate
Product Information
- Brand Smc
- MFR # KQ2T13-37AS
- Zoro # G5048154
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 1/2 in |
Hex Size | 7/8 in |
Tube Size | 1/2 in |
Overall Length | 43 19/32 mm |
Fitting Side B Tube Outer Diameter | 1/2 in |
Fitting Side C Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Description
Male Branch Tee, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type NPT, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 43 19/32 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Series 1-Carded Miniature Regulator, 1/4" (R07-200RGC)
- SPEEDAIRE Complete Cable (TT630082G)
- TIMKEN Tapered Roller Bearing <4 Od, Trb Single Cone <4 Od (HM89444)
- DIXON Boss Ground Joint Female Iron, 1" (GF36)
- SMC M5 x 51/64" x 5/32" Tube x Male SS Adapter (KQG2H04-M5)
- SMC Female Adapter, 1/2 in., TubexFNPT (KQ2F13-37A)
- SMC Union Elbow, 90 Deg, 3/8 in, TubexMale BSPT (KQ2L11-02AS)
- SMC 3/8" Tube x MNPT SS Male 90 Degree Elbow (KQG2L11-N03S)
- SMC Male Adapter, 10mm, TubexMale BSPT (KQ2H10-04AS)
- SMC Y Branch, 6mm, TubexMale BSPT (KQ2U06-03AS)
- SMC Male Elbow, 45 Deg, 1/2 in., TubexMNPT (KQ2K13-35AS)
- Smc Hose Fittings