Shop All Push On Hose Fittings
Smc
Male Branch Tee, 1/2 in., TubexMale BSPT
Mfr # KQ2T13-04AS
Zoro # G5048102
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Tee
- Pipe Size 1/2 in
- Tube Size 1/2 in
Product Information
- Brand Smc
- MFR # KQ2T13-04AS
- Zoro # G5048102
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 1/2 in |
Tube Size | 1/2 in |
Hex Size | 22 mm |
Overall Length | 43 19/32 mm |
Fitting Side B Tube Outer Diameter | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side C Pipe Size | 1/2 in |
Description
Male Branch Tee, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MBSPT, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 43 19/32 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Cable Pulling Lubricant, Microbead, 1 Qt. (79-401)
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 16 Stroke - 1.75 Rod (212732)
- J.W. WINCO GN881-G3/4-200-MS-M Breather Valve Brass Brass (881-G3/4-200-MS-M)
- SIMPLEX Controller, Safety (BC4A)
- SMC Hex Socket Head Male Adapter, 1/2 in. (KQ2S13-37AS)
- SMC Male Elbow, 90 Deg, 4mm, TubexMale BSPT (KQ2L04-01AS)
- SMC Male Elbow, 90 Deg, 4mm, TubexR(PT) (KQ2L04-M6A)
- SMC Plug-In Elbow, 90 Deg, 4mm, TubexPlug-In (KQ2L04-99A)
- SMC Male Run Tee, 4mm, TubexMale BSPT (KQ2Y04-01AS)
- SMC Y Union, 8mm, TubexTube (KQ2U08-00A)
- MITYVAC Mityvac MTY-822566 Tube Connector Kit (MTY-822566)
- Smc Hose Fittings