Shop All Push On Hose Fittings
Smc
Male Branch Tee, 1/2 in., TubexMale BSPT
Mfr # KQ2T13-03AS
Zoro # G5048145
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Tee
- Standards RoHS
- Temp. Range 23 Degrees to 140 Degrees F
Product Information
- Brand Smc
- MFR # KQ2T13-03AS
- Zoro # G5048145
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 1/2 in |
Pipe Size | 3/8 in |
Hex Size | 17 mm |
Overall Length | 43 19/32 mm |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side C Pipe Size | 3/8 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Description
Male Branch Tee, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MBSPT, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 43 19/32 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 10 Groove Poly-V Pulley 2 inch OD (10J200JA)
- GATES Hydraulic Adapter-Sae To Sae, G60301-0606 (G60301-0606)
- MAIN FILTER Hydraulic Filter, replaces REXROTH R928006916, Pressure Line, 5 micron, Outside-In (MF0436138)
- BRENNAN INDUSTRIES 05MJ-06MORB Straight, 3PK (6400-05-06-O)
- SMC Union Tee, 1/8 in., TubexTube (KQ2T01-00A)
- SMC 1/2" Tube 316 SS 90 Degree Union Elbow (KQG2L13-00)
- SMC Y Union, 3/16 in., TubexPlug-In (KQ2U05-99A)
- SMC Male Elbow, 45 Deg, 5/16 in., TubexMNPT (KQ2K09-35AS)
- SMC Y Branch, 12mm, TubexMale BSPT (KQ2U12-03AS)
- SMC Hex Socket Head Male Adapter, 12mm (KQ2S12-02AS)
- SMC Hex Socket Head Male Adapter, 6mm (KQ2S06-M5A)
- Smc Push On Hose Fittings