Shop All Push On Hose Fittings
Smc
Male Branch Tee, 10mm, TubexMale BSPT
Mfr # KQ2T10-04AS
Zoro # G5048032
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Tee
- Pipe Size 1/2 in
- Connection Type Push-to-Connect x Push-to-Connect x MBSPT
Product Information
- Brand Smc
- MFR # KQ2T10-04AS
- Zoro # G5048032
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 1/2 in |
Tube Size | 10mm |
Hex Size | 22 mm |
Overall Length | 38 19/32 mm |
Fitting Side A Tube Outer Diameter | 10 mm |
Fitting Side C Pipe Size | 1/2 in |
Fitting Side B Tube Outer Diameter | 10 mm |
Description
Male Branch Tee, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MBSPT, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 10 mm, Fitting Side B Tube Outer Diameter 10 mm, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 38 19/32 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX Grease, Syringe, 0.5 Oz. (GPL-207)
- DURA-PREMIUM TORQUE Timing Belt, H, 3 x 126in PL, T252 (1260H300)
- KOYO Roller Thrust Bearing Washer, 3in Bore (TRA-4860)
- RULAND Coupling, Oldham Set Screw, Bore 1/4 In (OST16-4-A)
- SMC Male Run Tee, 12mm, TubexMale BSPT (KQ2Y12-04AS)
- SMC Y Branch, 1/2 in., TubexMNPT (KQ2U13-36AS)
- SMC Plug-In Elbow, 90 Deg, 6mm, TubexPlug-In (KQ2L06-99A)
- SMC Female Adapter, 5/16 in., TubexFNPT (KQ2F09-36A)
- SMC Tee, 12mmx16mm, TubexTube (KQ2T12-16A)
- SMC Male Branch Tee, 5/16 in., TubexMale BSPT (KQ2T09-02AS)
- FESTO Push-In T-Fitting QST-1/4-6 (QST-1/4-6)
- Smc Hose Fittings