Shop All Push On Hose Fittings
Smc
Male Adapter, 4mm, TubexR(PT)
Mfr # KQ2H04-M5A
Zoro # G5001026
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Adapter
- Basic Material Brass
- Pipe Size 5 mm
Product Information
- Brand Smc
- MFR # KQ2H04-M5A
- Zoro # G5001026
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 5 mm |
Hex Size | 8 mm |
Tube Size | 4mm |
Pipe Size - Pipe Fitting | M5 x 0.8 |
Overall Length | 17 11/16 mm |
Fitting Side A Tube Outer Diameter | 4 mm |
Fitting Side B Pipe Size | 5 mm |
For Tube Outside Diameter | 4 mm |
Fitting Pipe Size | 5 mm |
Description
Male Adapter, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Male Metric, Fitting Side B Pipe Size 5 mm, Fitting Side A Tube Outer Diameter 4 mm, Fitting Material Brass, Color Brass, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 17 11/16 mm, Specific Fitting Shape Straight Adapter, Release Type Button, Standards JIS B0203, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Metric Seals, 58X80X12-R2LS32-S (58X80X12-R2LS32-S)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566685, Pressure Line, 25 micron, Outside-In (MF0060475)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U5P2DC)
- ZORO SELECT 3" ID x 300 ft PVC Water Discharge Hose 70 PSI BL (45DT78)
- SMC Straight Union, 1/2 in., TubexTube (KQ2H13-00A)
- SMC Hex Socket Head Male Adapter, 1/2 in. (KQ2S13-36AS)
- SMC Male Adapter, 4mm, TubexMale BSPT (KQ2H04-01AS)
- SMC Union Y, 1/2 In, Tube, Polybutylene (KQ2U13-00A)
- SMC Male Run Tee, 1/2 in., TubexMale BSPT (KQ2Y13-04AS)
- SMC Male Branch Tee, 12mm, TubexMale BSPT (KQ2T12-03AS)
- SMC Y Branch, 3/8 in., TubexMNPT (KQ2U11-36AS)
- Smc Hose Fittings