Shop All Push On Hose Fittings
Smc
Male Adapter, 3/8 in., TubexMNPT
Mfr # KQ2H11-34AS
Zoro # G5001351
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Adapter
- Special Features With Thread Sealant
- Basic Material Brass
Product Information
- Brand Smc
- MFR # KQ2H11-34AS
- Zoro # G5001351
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 3/8 in |
Hex Size | 9/16 in |
Pipe Size | 1/8 in |
Overall Length | 24 3/32 mm |
Fitting Side B Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Description
Male Adapter, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Color Brass, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 24 3/32 mm, Specific Fitting Shape Straight Adapter, Release Type Button, Standards ANSI/ASME1.20.1, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 71" Outside Length, 3/8" Top Width, 1 Ribs (3VX710)
- FAFNIR Ball Bearings, #38KDD (38KDD)
- BUNTING BEARINGS Sleeve Bearing, I.D. 10, L 10, PK5 (CFM010013010)
- TIMKEN Radial Bearing, Double Shield, 15mm Bore (9102KDD)
- SMC Male Adapter, 3/8 in., TubexMale BSPT (KQ2H11-04AS)
- SMC 1/8" x 5/32" Tube x MNPT SS Male Branch Tee (KQG2T03-N01S)
- SMC Plug-In Reducer, 5/16 in., TubexPlug-In (KQ2R09-11A)
- SMC 1/4" x 3/8" Tube x MNPT SS Male Adapter (KQG2H11-N02S)
- SMC Male Elbow, 90 Deg, 4mm, TubexR(PT) (KQ2L04-M5A)
- SMC Straight, 5/16 in.x3/8 in., TubexTube (KQ2H09-11A)
- LEGACY REUSABLE END-1/2" FLEXZILLA&FLEX PRO (LMRP900500)
- Smc Push On Hose Fittings