Shop All Push On Hose Fittings
Smc
Male Adapter, 1/8 in., TubexMNPT
Mfr # KQ2H01-35AS
Zoro # G5080896
original price:
$2.45
10% off
new price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Adapter
- Body Material Brass
- Temp. Range 23 Degrees to 140 Degrees F
Product Information
- Brand Smc
- MFR # KQ2H01-35AS
- Zoro # G5080896
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 1/8 in |
Hex Size | 9/16 in |
Pipe Size | 1/4 in |
Overall Length | 16 11/16 mm |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/8 in |
Description
Male Adapter, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Material Brass, Color Brass, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 16 11/16 mm, Specific Fitting Shape Straight Adapter, Release Type Button, Standards ANSI/ASME1.20.1, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS IGUS RJUI-01-06 3/8" DryLin R Polymer Linear Bearing with Shell (RJUI-01-06)
- SPEEDAIRE Air/Oil Filter, 1/8 NPT, 40 Micron (1EJU8)
- NUMATICS Filter Element, Coalescing, 310 SCFM (RB20035U)
- ZORO SELECT Female Rod End, 7/16-20, RH (5RKA7)
- SMC Male Elbow, 90 Deg, 5/16 in, TubexMale BSPT (KQ2L09-02AS)
- SMC Male Elbow, 90 Deg, 4mm, TubexR(PT) (KQ2L04-M5A)
- SMC Male Elbow, 90 Deg, 6mm, TubexR(PT) (KQ2L06-M6A)
- SMC Male Run Tee, 3/8 in., TubexMale BSPT (KQ2Y11-04AS)
- SMC Straight Union, 1/8 in., TubexTube (KQ2H01-00A)
- SMC Plug-In Reducing Elbow, 90 Deg, 5/16x3/8 (KQ2L09-11A)
- SMC Plug-In Reducer, 8mm, TubexPlug-In (KQ2R08-10A)
- Smc Push On Hose Fittings