Shop All Push On Hose Fittings
Smc
Male Adapter, 1/8 in., TubexMale
Mfr # KQ2H01-M5A
Zoro # G5039684
product price: $1.55
/ea
$1.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Adapter
- Body Material Brass
- Hex Size 7 mm
Product Information
- Brand Smc
- MFR # KQ2H01-M5A
- Zoro # G5039684
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 7 mm |
Pipe Size | 5 mm |
Tube Size | 1/8 in |
Overall Length | 17 5/16 mm |
Fitting Side A Tube Outer Diameter | 1/8 in |
Fitting Side B Pipe Size | 5 mm |
Description
Male Adapter, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Male Metric, Fitting Side B Pipe Size 5 mm, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Material Brass, Color Brass, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 17 5/16 mm, Specific Fitting Shape Straight Adapter, Release Type Button, Standards JIS B0205, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Vector Motor, 3 HP, 9 ft.-lb., 230/460V (182THFW7729)
- ALLEN BRADLEY Ac Drive 22AD1P4N104 (22A-D1P4N104)
- PERMATEX Anti-Seize Lube 1Lb Can (80208)
- D&D 2125mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB2125)
- SMC 3/8" Tube 316 SS Bulkhead Union (KQG2E11-00)
- SMC Y Branch, 1/2 in., TubexMale BSPT (KQ2U13-03AS)
- SMC Male Branch Tee, 6mm, TubexMale BSPT (KQ2T06-03AS)
- SMC Female Adapter, 1/8 in., TubexFNPT (KQ2F01-34A)
- SMC Hex Socket Head Male Adapter, 3/8 in. (KQ2S11-36AS)
- SMC Male Elbow, 90 Deg, 5/16 in, TubexMale BSPT (KQ2L09-02AS)
- MILTON Reusable Hose End, 1/4" MNPT, 1/2" OD, PK10 (615-8)
- Smc Push On Hose Fittings