Shop All Push On Hose Fittings
Smc
Male Adapter, 1/4 in., TubexMNPT
Mfr # KQ2H07-36AS
Zoro # G5001184
product price: $2.65
/ea
$2.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Adapter
- Standards ANSI/ASME1.20.1, RoHS
- Color Brass
Product Information
- Brand Smc
- MFR # KQ2H07-36AS
- Zoro # G5001184
- UPC # 713049073422
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size | 3/8 in |
Hex Size | 11/16 in |
Overall Length | 18 3/32 mm |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Pipe Size | 3/8 in |
Description
Male Adapter, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Brass, Color Brass, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 18 3/32 mm, Specific Fitting Shape Straight Adapter, Release Type Button, Standards ANSI/ASME1.20.1, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 00336ET3EJP56J-S, 3 HP, 3600 RPM, TEFC, 56J FRAME, 230/460 VOLTS (00336ET3EJP56J-S)
- NTN NTN 63/22N, RadialDeep Groove Ball Bearing 22 Mm Id X 56 Mm Od X 16 Mm W Open (63/22N)
- DART CONTROLS DC SpdCtrl, 12/24/36/48VDC, 20A, NEMA 4X/12 (65E20E)
- FESTO Pressure Sensor SDE5-D10-O-T14E-P-M8 (SDE5-D10-O-T14E-P-M8)
- SMC Male Branch Tee, 1/8 in., TubexUNF (KQ2T01-32A)
- SMC Male Run Tee, 5/16 in., TubexMNPT (KQ2Y09-36AS)
- SMC Female Elbow, 90 Deg, 1/2 in., TubexFNPT (KQ2LF13-36A)
- SMC Female Adapter, 1/8 in., TubexFNPT (KQ2F01-35A)
- SMC Straight, 5/32 in.x1/4 in., TubexTube (KQ2H03-07A)
- SMC Male Branch Tee, 4mm, TubexMale BSPT (KQ2T04-02AS)
- FESTO Push-In L-Connector QSL-8 (QSL-8)
- Smc Hose Fittings