Shop All Push On Hose Fittings
Smc
Male Adapter, 12mm, TubexMale BSPT
Mfr # KQ2H12-04AS
Zoro # G5049931
original price:
$3.89
5% off
new price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Adapter
- Body Material Brass
- Fittings Sub-Category Adapters
Product Information
- Brand Smc
- MFR # KQ2H12-04AS
- Zoro # G5049931
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 1/2 in |
Hex Size | 22 mm |
Tube Size | 12mm |
Overall Length | 22 5/16 mm |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 12 mm |
Description
Male Adapter, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 12 mm, Fitting Material Brass, Color Brass, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 22 5/16 mm, Specific Fitting Shape Straight Adapter, Release Type Button, Standards JIS B0203, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBESITE Oil Level Sight Plug, 3/4" NPT (LSPB 75)
- SEALMASTER Gold Soft Metric Units, #SFT206 (SFT206)
- MARTIN 8 SINGLE ROLLER CHAIN SPROCKET (50B8)
- PARKER Transportation hose 5/16''-100R5-2250 PSI (206-6)
- SMC Male Branch Tee, 1/8 in., TubexUNF (KQ2T01-32A)
- SMC Male Elbow, 90 Deg, 3/16 in., TubexUNF (KQ2L05-32A)
- SMC Union Elbow, 90 Deg, 1/2 in., TubexMNPT (KQ2L13-35AS)
- SMC Male Adapter, 5/16 in., TubexMale BSPT (KQ2H09-01AS)
- SMC 1/2" Tube 316 SS Straight Union (KQG2H13-00)
- SMC Union Elbow, 90 Deg, 1/2 in, TubexMale BSPT (KQ2L13-04AS)
- SMC Hex Socket Head Male Adapter, 3/8 in. (KQ2S11-36AS)
- Smc Hose Fittings