Shop All Push On Hose Fittings
Smc
Male Adapter, 12mm, TubexMale BSPT
Mfr # KQ2H12-02AS
Zoro # G5001342
product price: $3.55
/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Adapter
- Hex Size 19 mm
- Fittings Sub-Category Adapters
Product Information
- Brand Smc
- MFR # KQ2H12-02AS
- Zoro # G5001342
- UPC # 713049079028
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 19 mm |
Tube Size | 12mm |
Pipe Size | 1/4 in |
Overall Length | 28 11/16 mm |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 12 mm |
Description
Male Adapter, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 12 mm, Fitting Material Brass, Color Brass, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 28 11/16 mm, Specific Fitting Shape Straight Adapter, Release Type Button, Standards JIS B0203, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Inline Solid 2 Wire Direct, Horiz, L 3m (D-M9BAL)
- DAYTON B111 V-Belt, 114" Outside Length, 21/32" Top Width, 1 Ribs (6L217)
- NACHI 6200 Series Deep Groove Radial Ball Brg (6207ZZE)
- FESTO Suction Cup OGVM-30-A-N-G14F (OGVM-30-A-N-G14F)
- SMC Union Elbow, 90 Deg, 1/4 in., TubexTube (KQ2L07-00A)
- SMC Union Tee, 5/16 in., TubexTube (KQ2T09-00A)
- SMC Male Adapter, 3/8 in., TubexMNPT (KQ2H11-34AS)
- SMC Female Adapter, 6mm, TubexFemale BSPT (KQ2F06-01A)
- SMC Union Elbow, 90 Deg, 10mm, TubexMale BSPT (KQ2L10-04AS)
- SMC Male Run Tee, 5/16 in., TubexMNPT (KQ2Y09-35AS)
- ZORO SELECT 3/4" 500 psi Low Lead Brass Hose Barb, Tube Size: 5/8" (707042-10)
- Smc Hose Fittings