Shop All Push On Hose Fittings
Smc
M5 x 51/64" x 5/32" Tube x Male SS Adapter
Mfr # KQG2H04-M5
Zoro # G4610225
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 435 psi
- Application Air, Non-Potable Water, Steam
- Fitting Connection Type Tube x R(PT)
- Specific Fitting Shape Straight Adapter
- Tube Fitting Material 316 Stainless Steel
Product Information
- Brand Smc
- MFR # KQG2H04-M5
- Zoro # G4610225
- Country of Origin Japan
- Category Push On Hose Fittings
Dimensions
Hex Size | 10 mm |
Pipe Size (Fittings) | 4mm x M5 x 0.8 |
Tube Size | 5/32 in |
Pipe Size - Pipe Fitting | M5 x 51/64 in |
Overall Length | 17 3/32 mm |
Fitting Side A Tube Outer Diameter | 4 mm |
Fitting Side B Pipe Size | 5 mm |
Description
Male Adapter, Application Air, Non-Potable Water, Steam, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Male Metric, Fitting Side B Pipe Size 5 mm, Fitting Side A Tube Outer Diameter 4 mm, Fitting Material Stainless Steel, Material Grade 316, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 17 3/32 mm, Specific Fitting Shape Straight Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN881-M20X1.5-200-MS-M Breather Valve Brass (881-M20X1.5-200-MS-M)
- D&D Belt, VS, 1.187 x 32.7in OC (1922V321)
- DAYTON High Speed Sub Assembly (P146-030-0043)
- GROZ Lubricant Pump, DEF, Antifreeze (44185)
- SMC Bulkhead Union Elbow, 90 Deg, 5/16 in. (KQ2LE09-00A)
- SMC Plug-In Reducer, 3/16 in., TubexPlug-In (KQ2R05-07A)
- SMC 1/4" Male Elbow, 90 Deg, TubexMNPT (KQ2L07-35AS)
- SMC Union Elbow, 90 Deg, 1/2 in, TubexMale BSPT (KQ2L13-04AS)
- SMC Male Branch Tee, 5/16 in., TubexMale BSPT (KQ2T09-02AS)
- SMC Male Elbow, 90 Deg, 1/4 in., TubexMNPT (KQ2L07-36AS)
- DIXON 3/4" x 1" NPT Steel Combination Nipple Threaded (STC0510)
- Smc Push On Hose Fittings