Shop All Cylinder Position Sensors
Smc
Inline Solid PNP Direct, 3 Wire, 0.5m
Mfr # D-M9P
Zoro # G1279173
product price: $46.49
/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Display LED
- Temp. Range (F) 14 to 140 Degrees F
- Enclosure Type IP67
- Description/Special Features Auto Switch
Product Information
- Brand Smc
- MFR # D-M9P
- Zoro # G1279173
- Country of Origin Japan
- Category Cylinder Position Sensors
Dimensions
Lead Length (Ft.) | 1.6 ft |
Details
Item | Inline Solid PNP Direct,3 Wire,0.5m |
Color | White |
Display | LED |
Temp. Range (F) | 14 to 140 Degrees F |
Enclosure Type | IP67 |
Description/Special Features | Auto Switch |
Type | Solid State |
Function | PNP |
Switching Current | 10 mA or less |
Switching Voltage | 12V DC, 24 V DC |
Number of Wires | 3 |
Description
Inline Solid PNP Direct,3 Wire,0.5m, Solid State, Switching Current 10 mA or less, Switching Voltage 12V DC, 24 V DC, Function PNP, Lead Length (Ft.) 1.6 ft, Temp. Range (F) 14 to 140 Degrees F, Enclosure Type IP67, Display LED, Number of Wires 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Air Hose Assembly 3/8 X 3/8 X 48,146048 (146048)
- MARTIN SPROCKET & GEAR Fhp Sheave Bs, 2BK110 1 (2BK110 1)
- CENTURY MOTORS 1/6HP 115V 1075RPM 48Y Motor (UH1016NB)
- BOSTON GEAR Shaft Coupler Body (FC25 1)
- SMC Toggle Air Gripper, 2 Finger, 32mm Bore (MHT2-32DZ)
- SMC Press Switch, Reed Switch Type, 0.1-0.6Mpa (IS10-N01-6)
- SMC Rotary Table, 0 to 190 Deg, 10mm Bore (MSQB10A)
- SMC Inline Solid NPN Direct, 3 Wire, 0.5m (D-Y59A)
- SMC Inline Reed 2 Wire Band, 24VDC, 100VAC (D-C73)
- SMC Inline Solid PNP Direct, 3 Wire, SAPC 0.5m (D-M9PSAPC)
- FESTO Mounting Kit SMBU-1-B (SMBU-1-B)
- Smc Cylinder Position Sensors