Shop All Push On Hose Fittings
Smc
Hex Socket Head Male Adapter, 4mm
Mfr # KQ2S04-M5A
Zoro # G5047585
original price:
$2.48
27% off
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Adapter
- Fittings Sub-Category Adapters
- Color White
Product Information
- Brand Smc
- MFR # KQ2S04-M5A
- Zoro # G5047585
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 2 mm |
Tube Size | 4mm |
Pipe Size | 5 mm |
Overall Length | 18 19/32 mm |
Pipe Size - Pipe Fitting | M5 x 0.8 |
Fitting Side B Pipe Size | 5 mm |
Fitting Side A Tube Outer Diameter | 4 mm |
For Tube Outside Diameter | 4 mm |
Fitting Pipe Size | 5 mm |
Description
Hex Socket Head Male Adapter, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Male Metric, Fitting Side B Pipe Size 5 mm, Fitting Side A Tube Outer Diameter 4 mm, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 18 19/32 mm, Specific Fitting Shape Straight Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, B58 (B58)
- SUPER LUBE Silicone Lubricating Compound, Can, 14.1 Oz. (92016)
- DIXON Quick Worm Gear Clamp, 1-3/4"- 16", LSS (LSS248)
- SPEEDAIRE Coupler Body, (F)NPT, 3/8, Aluminum (30E606)
- SMC Male Run Tee, 3/8 in., TubexMNPT (KQ2Y11-37AS)
- SMC Male Run Tee, 1/4 In, Thread x Tube (KQ2Y07-01AS)
- SMC Male Connector, 5/16 In, Thread x Tube (KQ2H09-34AS)
- SMC Male Branch Tee, 3/16 in., TubexMale BSPT (KQ2T05-01AS)
- SMC Tee, 8mmx10mm, TubexTube (KQ2T08-10A)
- SMC Male Branch Tee, 1/4 in., TubexMNPT (KQ2T07-34AS)
- SMC Plug-In Reducer, 3/16 in., TubexPlug-In (KQ2R05-07A)
- Smc Push On Hose Fittings