Shop All Push On Hose Fittings
Smc
Hex Socket Head Male Adapter, 3/8 in.
Mfr # KQ2S11-37AS
Zoro # G4999671
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Adapter
- Fittings Sub-Category Adapters
- Tube Size 3/8 in
Product Information
- Brand Smc
- MFR # KQ2S11-37AS
- Zoro # G4999671
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size | 1/2 in |
Hex Size | 1/4 in |
Overall Length | 22 3/32 mm |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Pipe Size | 1/2 in |
Description
Hex Socket Head Male Adapter, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 22 3/32 mm, Specific Fitting Shape Straight Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Hose Reel Bumper, Use w/4NB16, 5PG12, 5PR83 (8-HR1004-3)
- NATIONAL Small Bore Inch Seal, 205005 (205005)
- MITSUBOSHI Maxstar Wedge Supreme Cogged Banded 5V Type, 5/8 Inch Wide x 90 Inch Long x 2 Ribs - 2/5VX900 (2R5VX900)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (2CUD4)
- SMC Tee, 8mmx10mm, TubexTube (KQ2T08-10A)
- SMC Extended Male Elbow, 90 Deg, 1/8 in. (KQ2W01-34AS)
- SMC Male Branch Tee, 10mm, TubexMale BSPT (KQ2T10-04AS)
- SMC Tube Cap, 12mm, Tube (KQ2C12-00A)
- SMC Male Branch Tee, 3/16 in., TubexMale BSPT (KQ2T05-02AS)
- SMC Plug, Tube 4mm, Brass and PBT (KQ2P-04)
- COILHOSE PNEUMATICS Coilock Union Tee 1/4" OD (CO CL640404)
- Smc Hose Fittings