Shop All Push On Hose Fittings
Smc
Hex Socket Head Male Adapter, 1/4 in.
Mfr # KQ2S07-32A
Zoro # G6114622
original price:
$3.39
5% off
new price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Adapter
- Fittings Sub-Category Adapters
- Color White
Product Information
- Brand Smc
- MFR # KQ2S07-32A
- Zoro # G6114622
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 2 mm |
Tube Size | 1/4 in |
Pipe Size | 10-32 |
Overall Length | 19 mm |
Fitting Side A Tube Outer Diameter | 1/4 in |
Description
Hex Socket Head Male Adapter, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MUNF, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 19 mm, Specific Fitting Shape Straight Adapter, Release Type Button, Standards JIS B0208, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Pillow Block Bearing, Ball, 1-1/4" Bore (HCPK207-20)
- VIAIR Tank 1.5gal Air Source Kit Fast Fill-120 (20003)
- FESTO Solenoid Valve VUVS-L25-M32C-AD-N14-F8 (VUVS-L25-M32C-AD-N14-F8)
- DIXON AirChief Fem NPT, 1/4", Coupler, 1/4", BR (DC20)
- SMC Male Adapter, 1/8 in., TubexMNPT (KQ2H01-35AS)
- SMC Plug, Tube 5/32 In, Brass and PBT (KQ2P-03)
- SMC Male Elbow, 90 Deg, 3/16 in, TubexMale BSPT (KQ2L05-01AS)
- SMC Male Run Tee, 5/16 in., TubexMale BSPT (KQ2Y09-03AS)
- SMC Male Adapter, 3/16 in., TubexUNF (KQ2H05-32A)
- SMC Male Adapter, 3/8 in., TubexMale BSPT (KQ2H11-02AS)
- SMC Y Branch, 5/32 in., TubexMNPT (KQ2U03-34AS)
- Smc Push On Hose Fittings