Shop All Push On Hose Fittings
Smc
Hex Socket Head Male Adapter, 10mm
Mfr # KQ2S10-04AS
Zoro # G4999626
product price: $3.45
/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Adapter
- Fittings Sub-Category Adapters
- Tube Size 10mm
Product Information
- Brand Smc
- MFR # KQ2S10-04AS
- Zoro # G4999626
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 10mm |
Hex Size | 8 mm |
Pipe Size | 1/2 in |
Overall Length | 21 3/32 mm |
Fitting Side A Tube Outer Diameter | 10 mm |
Fitting Side B Pipe Size | 1/2 in |
Description
Hex Socket Head Male Adapter, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 10 mm, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 21 3/32 mm, Specific Fitting Shape Straight Adapter, Release Type Button, Standards JIS B0203, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Auto Drain Valve, 1/2 In. NPT, 200 psi (LH50-0LAAW)
- ARO Valve, K Series, K313PD (K313PD)
- LUBRIPLATE Aero, 35 Lb Pail, Low Temperature White Lithium For Seal Compatibility (L0113-035)
- CHICAGO PNEUMATIC SPZXLG1250 Metric V-Belt, 1250mm Outside Length, 10mm Top Width, 1 Ribs (2204155608)
- SMC Male Adapter, 6mm, TubexMale BSPT (KQ2H06-03AS)
- SMC Straight Union, 6mm, TubexTube (KQ2H06-00A)
- SMC Plug-In Reducing Elbow, 90 Deg, 3/8 in. (KQ2L11-13A)
- SMC Male Run Tee, 1/4 in., TubexMNPT (KQ2Y07-36AS)
- SMC 1/8" x 5/16" Tube x MNPT SS Male Branch Tee (KQG2T09-N01S)
- SMC Male Elbow, 45 Deg, 16mm, TubexMale BSPT (KQ2K16-04AS)
- SMC Bulkhead Union, 3/8 in., TubexTube (KQ2E11-00A)
- Smc Hose Fittings