Shop All Pneumatic Flow Control Valves
Smc
Flow Control Valve, 5/16 In Tube, 1/4 In
Mfr # AS2211F-N02-09SD
Zoro # G2792562
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Style Elbow
- Pipe Size 1/4"
- Valve Port Size 1/4 in
- Valve Tube Size 5/16 in
- Connection NPT x Tube
Product Information
- Brand Smc
- MFR # AS2211F-N02-09SD
- Zoro # G2792562
- Country of Origin Japan
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 1/4" |
Valve Port Size | 1/4 in |
Valve Tube Size | 5/16 in |
Valve Body Size | 1/4 in, 1/8 in |
Tube Size | 5/16" |
Air Connection Size | 1/4 in |
Connection Size | 1/4 in |
Description
Flow Control Valve, Adjustment Type Screwdriver Slot, Valve Body Size 1/4 in, 1/8 in, Air Connection Size 1/4 in, Connection Type NPT, Connection Size 1/4 in, Air Connection Type Tube, Metering Direction Meter In, Body Material Stainless Steel, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 31.8 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Body Material Finish Nickel Plated, Maximum Operating Temperature 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces BALDWIN H9076, Pressure Line, 25 micron, Outside-In (MF0058764)
- SUPERIOR ELECTRIC Aftermarket Carbon Brush Set Makita CB350, CB351, 197244-2, CB-350 and 194160-9. - 2pcs/pack (K46)
- COXREELS Roller Guide, Multi-direction, 4-way (1728-1-SS)
- BROWNING Torque Limiter Model - T65L, T65LX 1 3/4 (T65LX 1 3/4)
- SMC Speed Control Valve, 10mm Tube, 1/8 In (AS2211F-01-10SA)
- SMC Speed Control Valve, 10mm Tube, 3/8 In (AS3201FG-03-10S)
- SMC Speed Control Valve, 10mm Tube, 1/4 In (AS3211F-02-10S)
- SMC Flow Control Valve, 4mm Tube, M5 x 0.8 (AS1211F-M5-04D)
- SMC Flow Control Valve, 3/8 In, NPT x Tube (AS3201F-N03-11SD)
- SMC Speed Exhaust Control Valve, 6mm, M5x0.8 (ASV220F-M5-06)
- PLAST-O-MATIC Flow Control Valve, 3/4In FNPT, PVC, 3gpm (FC075EP-003-PV)
- Smc Pneumatic Flow Control Valves