Shop All Pneumatic Flow Control Valves
Smc
Flow Control Valve, 4mm Tube, M5 x 0.8
Mfr # AS1211F-M5-04D
Zoro # G0762517
original price:
$6.79
23% off
new price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Style Elbow
- Valve Port Size M5 x 0.8
- Pipe Size M5 x 0.8
- Valve Tube Size 4 mm
- Connection NPT x Tube
Product Information
- Brand Smc
- MFR # AS1211F-M5-04D
- Zoro # G0762517
- Country of Origin Japan
- Category Pneumatic Flow Control Valves
Dimensions
Valve Port Size | M5 x 0.8 |
Pipe Size | M5 x 0.8 |
Valve Tube Size | 4 mm |
Valve Body Size | M5 |
Tube Size | 4mm |
Air Connection Size | 4 mm |
Connection Size | M5 x 0.8 |
Description
Flow Control Valve, Adjustment Type Screwdriver Slot, Valve Body Size M5, Air Connection Size 4 mm, Connection Type BSPT, Connection Size M5 x 0.8, Air Connection Type Push to Connect Tube, Metering Direction Meter In, Body Material Stainless Steel, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 30 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Body Material Finish Nickel Plated, Maximum Operating Temperature 60 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER 925572, Pressure Line, 40 micron, Outside-In (MF0058416)
- HHIP TPG-324 C-6 TiN Coated Carbide Insert (6020-1324)
- AMETEK Replacement Motor Brush Set, 120 VAC, PK2 (833446-65)
- AEROQUIP Adpt, MNPT-MJIC, 3/4-14, 3/4-16, Strt (2021-12-8S)
- SMC Speed Control Valve, 6mm Tube, 3/8 In (AS3211F-03-06SA)
- SMC Speed Control Valve, 10mm Tube, 3/8 In (AS3201FG-03-10S)
- SMC Speed Control Valve, 5/16 In Tube, 3/8 In (AS3201F-N03-09SA)
- SMC Speed Exhaust Control Valve, 5/16Tube, 3/8 (ASV410F-N03-09S)
- SMC Speed Exhaust Control Valve, 1/4, #10-32 (ASV220F-U10/32-07)
- SMC Flow Control Valve, 5/16 In Tube, 3/8 In (AS3201F-N03-09SD)
- SMC Speed Control Valve, 10mm Tube, 1/2 In (AS4201F-04-10SA)
- Smc Pneumatic Flow Control Valves