Shop All Pneumatic Flow Control Valves
Smc
Flow Control Valve, 3.2mm Tube, M5 x 0.8
Mfr # AS1201F-M5-23D
Zoro # G1209871
product price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Style Elbow
- Valve Port Size M5 x 0.8
- Pipe Size M5 x 0.8
- Connection NPT x Tube
- Valve Tube Size 3.2 mm
Product Information
- Brand Smc
- MFR # AS1201F-M5-23D
- Zoro # G1209871
- Country of Origin Japan
- Category Pneumatic Flow Control Valves
Dimensions
Valve Port Size | M5 x 0.8 |
Pipe Size | M5 x 0.8 |
Valve Tube Size | 3.2 mm |
Valve Body Size | M5 |
Tube Size | 3.2mm |
Connection Size | M5 x 0.8 |
Air Connection Size | 3.2 mm |
Description
Flow Control Valve, Adjustment Type Screwdriver Slot, Valve Body Size M5, Air Connection Size 3.2 mm, Connection Type BSPT, Connection Size M5 x 0.8, Air Connection Type Push to Connect Tube, Metering Direction Meter Out, Body Material Stainless Steel, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 27.9 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Body Material Finish Nickel Plated, Maximum Operating Temperature 60 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYWAY Flex-O Spray Coat, 20oz (SW727-1)
- DIXON STEEL 1/4 in H-STYLE NIPPLE, 1/4 MNPTF (V2M2)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 5J, Bore 3/4" (5J34)
- ZORO SELECT 5/8" Fixed Bore 2 Groove Standard V-Belt Pulley 2.85 in OD (2BK2758)
- SMC Flow Control Valve, 1/4 In, NPT x Tube (AS2211F-N02-07SD)
- SMC Speed Control Valve, 4mm Tube, 1/8 In (AS2002F-04)
- SMC Speed Control Valve, 3/8 In, NPT x Tube (AS3201F-N03-11S)
- SMC Speed Control Valve, 6mm Tube, 1/4 In (AS2211F-02-06S)
- SMC Speed Control Valve, 8mm Tube, 1/4 In (AS2201F-02-08S)
- SMC Flow Control Valve, 4mm Tube, M5 x 0.8 (AS1201F-M5-04D)
- BONOMI Pneumatic, Spring Return Brass, Ball Valve (8P0082LF-C1-11/2)
- Smc Pneumatic Valves