Shop All Pneumatic Flow Control Valves
Smc
Flow Control Valve, 1/4 In, NPT x Tube
Mfr # AS2211F-N02-07SD
Zoro # G2870393
original price:
$11.30
4% off
new price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Style Elbow
- Pipe Size 1/4"
- Valve Port Size 1/4 in
- Connection NPT x Tube
- Valve Tube Size 1/4 in
Product Information
- Brand Smc
- MFR # AS2211F-N02-07SD
- Zoro # G2870393
- Country of Origin Japan
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 1/4" |
Valve Port Size | 1/4 in |
Valve Tube Size | 1/4 in |
Valve Body Size | 1/4 in, 1/8 in |
Tube Size | 1/4" |
Air Connection Size | 1/4 in |
Connection Size | 1/4 in |
Description
Flow Control Valve, Adjustment Type Screwdriver Slot, Valve Body Size 1/4 in, 1/8 in, Air Connection Size 1/4 in, Connection Type NPT, Connection Size 1/4 in, Air Connection Type Tube, Metering Direction Meter In, Body Material Stainless Steel, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 8.1 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Body Material Finish Nickel Plated, Maximum Operating Temperature 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight 3/8 in Hose I.D, 1/2"-14 Thread (707001-0608)
- GAST Stock 30/Skid 4Am-Nrv-54A Air Motor (4AM-NRV-54A)
- MI-T-M Garden Hose Swivel (23-0001)
- WEG 3-Phase General Purpose Motor, 5 HP, 215T Frame, 230/460V AC Voltage, 1200 Nameplate RPM (00512ET3E215T-W22)
- SMC Speed Control Valve, 1/4 In Tube, 1/8 In (AS2201F-N01-07SA)
- SMC Flow Control Valve, 1/4 In Tube, #10-32 (AS1211F-U10/32-07D)
- SMC Flow Control Valve, 1/8 In, NPT x Tube (AS2201F-N01-01SD)
- SMC Exhaust Port Flow Control, 1/4 In. NPT (ASN2-N02-S)
- SMC Speed Control Valve, 1/4 In, NPT x Tube (AS2211F-N02-07SA)
- SMC Speed Control Valve, 10mm Tube, 1/2 In (AS4201F-04-10SA)
- SMC Speed Control Valve, 10mm Tube, 1/8 In (AS2201F-01-10SA)
- Smc Pneumatic Valves