Shop All Filters & Regulators
Smc
Filter, Regulator, Lubricator, 1/4"NPT
Mfr # AW20K-N02E-2Z-D
Zoro # G209977506
product price: $72.19
/ea
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 5 micron
- Overall Height 159.4 mm
- Overall Width 40 mm
- Drain Type Automatic
- Drain Included Yes
Product Information
- Brand Smc
- MFR # AW20K-N02E-2Z-D
- Zoro # G209977506
- Country of Origin China
- Category Filters & Regulators
Dimensions
Overall Height | 159.4 mm |
Overall Width | 40 mm |
Overall Depth | 51 mm |
Air Outlet Size | 1/4 in |
Pressure Gauge Port Size | 1/4 in |
Air Inlet Size | 1/4 in |
Description
Filter Regulator, Filter Bowl Material Metal, Air Inlet Size 1/4 in, Air Inlet Type NPT, Filter Rating 5 micron, Maximum Operating Pressure 0.85 MPa, Drain Type Automatic, Pressure Gauge Included Yes, Body Material Die-Cast Aluminum, Overall Width 40 mm, Series AW-D, Adjustment Location Bottom, Adjustment Mechanism Knob, Air Flow Direction Left to Right, Air Outlet Size 1/4 in, Air Outlet Type NPT, Drain Included Yes, Filter Bowl Guard Included No, Filter Bowl Guard Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Collar, Clamp, 2Pc, 5/8 In, Plastic (1F586)
- DOMNICK HUNTER Filter Element, Rating 0.01 micron (P020AA)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 3 Groove 11.35 in OD (1103B)
- VIAIR Direct Inlet Air Filter Assembly, Metal H (92635)
- SMC Filter Regulator, 1/2"NPT (AW40-N03CE-Z-D)
- SMC Filter Regulator, 3/8"NPT (AW30-N03BDE-Z-D)
- SMC 1/4IN 7-100PSI NPT PNEUMATIC FILTER-REGULATOR (AW20-N02H-CZ-A)
- SMC Filter Exhaust (AMC610-N10)
- SMC Filter, Regulator, Lubricator, 1/4"NPT (AW20-F02-D)
- SMC Filter Regulator, 1/2"NPT (AW30-N03-Z-D)
- ARO Filter/Regulator/Lubricator, 1/2", NPT (C38341-801)
- Smc Compressed Air Treatment