Shop All Filters & Regulators
Smc
Filter Regulator, 1/2"NPT
Mfr # AW30-N03-Z-D
Zoro # G509977589
product price: $72.19
/ea
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Automatic
- Overall Height 115.3 mm
- Overall Width 53 mm
- Filter Rating 5 micron
- Series AW-D
Product Information
- Brand Smc
- MFR # AW30-N03-Z-D
- Zoro # G509977589
- Country of Origin China
- Category Filters & Regulators
Dimensions
Overall Height | 115.3 mm |
Overall Width | 53 mm |
Air Outlet Size | 3/8 in |
Overall Depth | 53 mm |
Air Inlet Size | 3/8 in |
Pressure Gauge Port Size | 3/8 in |
Description
Filter Regulator, Filter Bowl Material Polycarbonate, Air Inlet Size 3/8 in, Air Inlet Type NPT, Filter Rating 5 micron, Maximum Operating Pressure 0.85 MPa, Drain Type Automatic, Pressure Gauge Included Yes, Body Material Die-Cast Aluminum, Overall Width 53 mm, Series AW-D, Adjustment Location Bottom, Adjustment Mechanism Knob, Air Flow Direction Left to Right, Air Outlet Size 3/8 in, Air Outlet Type NPT, Drain Included Yes, Filter Bowl Guard Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Stainless08MOR-08FP-SS (SS-6405-08-08-FG)
- AMETEK Vacuum Mtr/Blwr, Tangential, 2 Stge, 1 Spd (119412-13)
- DAYTON Motor Start Capacitor, 124-149 MFD, Round (2MET1)
- ENERPAC V82, Needle Valve, 3/8 in NPTF Oil Port (V82)
- SMC Filter, Regulator, Lubricator, 1/4"NPT (AW20-F02-D)
- SMC Filter Regulator, 3/8"NPT (AW30-N03BDE-Z-D)
- SMC Filter Exhaust (AMC610-N10)
- SMC Filter Regulator, 1/2"NPT (AW40-N03CE-Z-D)
- SMC 1/4IN 7-100PSI NPT PNEUMATIC FILTER-REGULATOR (AW20-N02H-CZ-A)
- SMC Filter Regulator (AW40-N04H-Z-D)
- MILTON Air Regulator, 1/4" NPT (1113)
- Smc Filters & Regulators