Shop All Oil Removal Filters
Smc
Filter Element, 30 Microns, 100 SCFM, PK10
Mfr # I-39S-A
Zoro # G5136817
$55.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 30 micron
- For Removal Of Solid Foreign Objects
- Type Pneumatic
- Microns 30
- For Use with Stock Number ZFB401
Product Information
- Brand Smc
- MFR # I-39S-A
- Zoro # G5136817
- Country of Origin Japan
- Category Oil Removal Filters
Details
Filter Rating - Air Treatment | 30 micron |
For Removal Of | Solid Foreign Objects |
Type | Pneumatic |
Microns | 30 |
Item - Air Filter Elements | Pneumatic Filter Element |
For Use with Stock Number | ZFB401 |
Media Type - Air Treatment | Polyvinyl Fluoride / NBR |
Max. Temp. (F) | 140 |
For Use On | Mfr. No. ZFB401 |
Media Type | Polyvinyl Fluoride / NBR |
Flow Rate | 100 SCFM |
Item | Compressed Air Filter Element |
Filter Rating | 30 micron |
Compatible Manufacturer Part Number | ZFB401 |
Series | ZFB |
Filter Efficiency | 95 % |
Filter Type | Coalescing |
Filter Element Material | PVF |
For Substance Type | Air; Nitrogen |
Standards | RoHS |
Description
Compressed Air Filter Element, Filter Type Coalescing, Filter Rating 30 micron, Filter Element Material PVF, Compatible Manufacturer Part Number ZFB401, Filter Efficiency 95 Percent, For Substance Type Air; Nitrogen, Series ZFB, Standards RoHS, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Square Drive Pipe Plug (3179X02)
- FESTO Motor Cable NEBM-M16G8-E-7.5-Q9-LE8 (NEBM-M16G8-E-7.5-Q9-LE8)
- BUYERS PRODUCTS Hydraulic Gear Pump With 1 Inch Keyed Shaft And 1-1/2 Inch Diameter Gear (H2136153)
- MARATHON MOTORS Vector Motor, 0.8 lb-ft, 1/4 HP, 230 V (056H17T2011)
- SMC Filter Element, 10Microns, 60/75 SCFM, PK10 (I-36S-A)
- SMC Filter Element, 10 Microns, 50 SCFM, PK10 (ZFC-EL-4)
- SMC Filter Element, 10 Microns, 20 SCFM, PK10 (ZFC-EL-3)
- SMC Filter Element, 30Microns, 30/50 SCFM, PK10 (I-35S-A)
- SMC Filter Element, 30 Microns, 20 SCFM, PK10 (I-34S-A)
- SMC Filter Element, 5Micrn, 200SCFM, ForAMJ3000 (AMJ-EL3000)
- SPEEDAIRE Element, General Purpose, 1 Micron, 500 CFM (4GPJ1)
- Smc Pneumatic System Components