Shop All Oil Removal Filters
Smc
Filter Element, 10 Microns, 20 SCFM, PK10
Mfr # ZFC-EL-3
Zoro # G5136564
product price: $43.15
/pk 10, $4.31/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 10 micron
- For Removal Of Solid Foreign Objects
- Media Type - Air Treatment Polyvinyl Fluoride / NBR
- Type Pneumatic
- Flow Rate 20 SCFM
Product Information
- Brand Smc
- MFR # ZFC-EL-3
- Zoro # G5136564
- Country of Origin Japan
- Category Oil Removal Filters
Details
Filter Rating - Air Treatment | 10 micron |
For Removal Of | Solid Foreign Objects |
Media Type - Air Treatment | Polyvinyl Fluoride / NBR |
Type | Pneumatic |
Flow Rate | 20 SCFM |
Item - Air Filter Elements | Pneumatic Filter Element |
Media Type | Polyvinyl Fluoride / NBR |
Microns | 10 |
For Use On | Mfr. No. ZFC10 |
Max. Temp. (F) | 140 |
Item | Compressed Air Filter Element |
For Use with Stock Number | ZFC100,ZFC101 |
Filter Rating | 10 micron |
Filter Type | Coalescing |
Filter Efficiency | 95 % |
Compatible Manufacturer Part Number | ZFC10 |
For Substance Type | Air; Nitrogen |
Series | ZFC |
Filter Element Material | PVF |
Standards | RoHS |
Description
Compressed Air Filter Element, Filter Type Coalescing, Filter Rating 10 micron, Filter Element Material PVF, Compatible Manufacturer Part Number ZFC10, Filter Efficiency 95 Percent, For Substance Type Air; Nitrogen, Series ZFC, Standards RoHS, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Battery Charger, For Use with 5JC28 (1215)
- MIDWEST FASTENER 1/4IP Zinc Plated Steel Female Air Hose Connectors 4PK (66525)
- SMC Union Tee, 1/4 in., TubexTube (KQ2T07-00A)
- BESTORQ B39 V Belt, 42 in Outside Length, 5/8 in Top Width, 1 Ribs (B39)
- SMC Filter Element, 10Microns, 60/75 SCFM, PK10 (I-36S-A)
- SMC Filter Element, 30 Microns, 100 SCFM, PK10 (I-39S-A)
- SMC Filter Element, 5Micrn, 200SCFM, ForAMJ3000 (AMJ-EL3000)
- SMC Filter Element, 30 Microns, 20 SCFM, PK10 (I-34S-A)
- SMC Filter Element, 10 Microns, 50 SCFM, PK10 (ZFC-EL-4)
- SMC Filter Element, 30Microns, 30/50 SCFM, PK10 (I-35S-A)
- WILKERSON Oil Removal Filter, Compact Size (M18-04-CG00B)
- Smc Pneumatic System Components