Shop All Push On Hose Fittings
Smc
Female Elbow, 90 Deg, 8mm, TubexFemale BSPT
Mfr # KQ2LF08-03A
Zoro # G5001954
product price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Fitting Connection Type Tube
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Tube Fitting Material Brass, Polybutylene
Product Information
- Brand Smc
- MFR # KQ2LF08-03A
- Zoro # G5001954
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 3/8 in |
Tube Size | 8mm |
Hex Size | 19 mm |
Pipe Size (Fittings) | 3/8" |
Pipe Size - Pipe Fitting | 3/8 in |
Overall Length | 29 5/16 mm |
Fitting Side A Tube Outer Diameter | 8 mm |
Fitting Side B Pipe Size | 3/8 in |
Description
Female Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FBSPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 8 mm, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 29 5/16 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button, Standards JIS B0203, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Regulator, 1/4" NPT Port Gauge, 20 Size (AR20-N02E-Z-B)
- OPTIBELT V-Belt; A Series; V-Belt Cogged; 1 Band (AX32)
- CENTURY Pool and Spa Pump Motor, Permanent Split Capacitor, 1/2 HP, 56C Frame, 3,450 Nameplate RPM (B639)
- NATIONAL Small Bore Inch Seal, 442251 (442251)
- SMC Male Adapter, 10mm, TubexMale BSPT (KQ2H10-02AS)
- SMC M5 x 51/64" x 1/4" Tube x Male SS 90 Degree Elbow (KQG2L06-M5)
- SMC 3/8" x 1/2" Tube x MNPT SS Male Adapter (KQG2H13-N03S)
- SMC Straight, 1/4 in.x3/8 in., TubexTube (KQ2H07-11A)
- SMC Bulkhead Union Elbow, 90 Deg, 3/8 in. (KQ2LE11-00A)
- SMC Male Elbow, 90 Deg, 5/32 in., TubexMNPT (KQ2L03-34AS)
- AIGNEP USA Female Pipe, 1/4 In, Tube/MNPT, Brass, PK10 (88030-04-02)
- Smc Push On Hose Fittings