Shop All Push On Hose Fittings
Smc
Female Elbow, 90 Deg, 6mm, TubexR(PT)
Mfr # KQ2LF06-M5A
Zoro # G5001936
product price: $2.39
/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Pipe Size 5 mm
- Standards JIS B0203, RoHS
Product Information
- Brand Smc
- MFR # KQ2LF06-M5A
- Zoro # G5001936
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 5 mm |
Tube Size | 6mm |
Hex Size | 8 mm |
Overall Length | 17 mm |
Fitting Side B Pipe Size | 5 mm |
Fitting Side A Tube Outer Diameter | 6 mm |
Description
Female Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Female Metric, Fitting Side B Pipe Size 5 mm, Fitting Side A Tube Outer Diameter 6 mm, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 17 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button, Standards JIS B0203, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Sheave, 1 1/8" Bore, 3.95" O.D. (BK40-1-1/8)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 27 # of Teeth (40BS27H X 1)
- DRAIN-ALL Auto Drain Valve, 1/2 In. NPT, 170 psi (RH50-0LAAA)
- SPEEDAIRE Air Line Lubricator, 1/4In, 50 cfm, 150 psi (4ZL69)
- SMC Tee, 8mmx10mm, TubexTube (KQ2T08-10A)
- SMC Bulkhead Union, 5/32 in., TubexTube (KQ2E03-00A)
- SMC Y Branch, 5/16 in., TubexMNPT (KQ2U09-34AS)
- SMC Extended Male Elbow, 90 Deg, 5/32 in. (KQ2W03-35AS)
- SMC Plug, Tube 4mm, Brass and PBT (KQ2P-04)
- SMC Extended Male Elbow, 6mm, Thread x Tube (KQ2W06-01AS)
- SMC 1/4" Tube 316 SS Bulkhead Union (KQG2E06-00)
- Smc Push On Hose Fittings