Shop All Push On Hose Fittings
Smc
Female Elbow, 90 Deg, 6mm, TubexFemale BSPT
Mfr # KQ2LF06-02A
Zoro # G5083924
product price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Color White
- Temp. Range 23 Degrees to 140 Degrees F
Product Information
- Brand Smc
- MFR # KQ2LF06-02A
- Zoro # G5083924
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 6mm |
Pipe Size | 1/4 in |
Hex Size | 17 mm |
Overall Length | 28 mm |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 6 mm |
Description
Female Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FBSPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 6 mm, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 28 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button, Standards JIS B0203, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET 210XL050 DAndD Powerdrive XL Single Replacement Timing Belt (210XL050-DD)
- PRO-SET Vacuum Pump Oil, 1 gal. (VPOG)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 20 # of Teeth (40B20F-1)
- CONRADER Pressure Relief Valve, Brass Ball (0943P-CE-275)
- SMC Male Run Tee, 10mm, TubexMale BSPT (KQ2Y10-02AS)
- SMC Straight Union, 10mm, TubexTube (KQ2H10-00A)
- SMC 1/4" Tube 316 SS 90 Degree Union Elbow (KQG2L07-00)
- SMC Male Adapter, 1/2 in., TubexMale BSPT (KQ2H13-03AS)
- SMC Plug, Tube 8mm, Brass and PBT (KQ2P-08)
- SMC Union Elbow, 90 Deg, 5/16 in., TubexTube (KQ2L09-00A)
- DIXON Elbow Crimped or Hose Clamp, 5/8 in Hose I.D, 1/2 in Thread (1291008C)
- Smc Hose Fittings