Shop All Push On Hose Fittings
Smc
Female Elbow, 90 Deg, 3/8 in., TubexFNPT
Mfr # KQ2LF11-36A
Zoro # G5001884
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Standards ANSI/ASME1.20.1, RoHS
- Pipe Size 3/8 in
Product Information
- Brand Smc
- MFR # KQ2LF11-36A
- Zoro # G5001884
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 3/8 in |
Hex Size | 7/8 in |
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 3/8 in |
Overall Length | 33 5/16 mm |
Fitting Side B Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Pipe Size | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Description
Female Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 33 5/16 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button, Standards ANSI/ASME1.20.1, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON 3/8" Nylon ReKoil Replacement Fittng PK 5 (1675-5)
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 8 in Stroke, NFPA Double Acting (5VLE2)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series (LL6S30)
- IGUS IGUS NW-02-40 DryLin N 40mm Miniature Guide Carriage (NW-02-40)
- SMC Y Union, 3/8 in.x1/2 in., TubexTube (KQ2U11-13A)
- SMC Plug-In Reducing Elbow, 90 Deg, 10mmx12mm (KQ2L10-12A)
- SMC 3/8" x 5/16" Tube x R(PT) SS Male Adapter (KQG2H08-03S)
- SMC Y Plug-In, 5/32 in., TubexPlug-In (KQ2U03-99A)
- SMC Male Branch Tee, 3/16 in., TubexMNPT (KQ2T05-34AS)
- SMC Female Adapter, 8mm, TubexFemale BSPT (KQ2F08-01A)
- MILTON Hex Coupling, 1/4" FNPT, PK100 (643BK)
- Smc Push On Hose Fittings