Shop All Push On Hose Fittings
Smc
Female Elbow, 90 Deg, 1/4 in., TubexFNPT
Mfr # KQ2LF07-34A
Zoro # G5049371
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Standards ANSI/ASME1.20.1, RoHS
- Temp. Range 23 Degrees to 140 Degrees F
Product Information
- Brand Smc
- MFR # KQ2LF07-34A
- Zoro # G5049371
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 1/8 in |
Tube Size | 1/4 in |
Hex Size | 9/16 in |
Pipe Size - Pipe Fitting | 1/8 in |
Overall Length | 23 29/32 mm |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in |
For Tube Outside Diameter | 1/4 in |
Description
Female Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 23 29/32 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button, Standards ANSI/ASME1.20.1, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Compact Cylinder ADN-16-20-I-P-A (ADN-16-20-I-P-A)
- SMC Speed Control Valve, 3/8 In Tube, 1/4 In (AS2201F-N02-11SA)
- PNEUMADYNE Manifold, Metal, NPT, 2-1/8 In. L (M20-250-2)
- LINCOLN LUBRICATION Suction Gun (G150)
- SMC Plug, Tube 3/8 In, Brass and PBT (KQ2P-11)
- SMC Y Union, 1/4 in.x5/16 in., TubexTube (KQ2U07-09A)
- SMC Male Adapter, 3/16 in., TubexMale BSPT (KQ2H05-02AS)
- SMC Plug-In Reducer, 10mm, TubexPlug-In (KQ2R10-16A)
- SMC Male Run Tee, 3/16 in., TubexMale BSPT (KQ2Y05-01AS)
- SMC Extended Male Elbow, 90 Deg, 5/16 in. (KQ2W09-34AS)
- FOSTER Hose Stem, Series 4, 3/8" 1-Way Sockets (4804)
- Smc Hose Fittings