Shop All Push On Hose Fittings
Smc
Female Elbow, 90 Deg, 10mm, TubexFemaleBSPT
Mfr # KQ2LF10-03A
Zoro # G5001963
product price: $3.25
/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Tube Size 10mm
- Basic Material Plastic
Product Information
- Brand Smc
- MFR # KQ2LF10-03A
- Zoro # G5001963
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 10mm |
Pipe Size | 3/8 in |
Hex Size | 19 mm |
Overall Length | 33 1/2 mm |
Fitting Side B Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 10 mm |
Description
Female Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FBSPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 10 mm, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 33 1/2 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button, Standards JIS B0203, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Collar, Clamp, 2Pc, 7/8 In, SS (1L720)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-3/16 Bore Dia., 18 # of Teeth (50BS18H X 1 3/16)
- GOODMAN B13400353S 208-230V 1/2 Hp 1075 (B13400353S)
- EATON Soft Starter, 37A, 0 to 600VAC, 3 Phase (S811+N37N3S)
- SMC Male Elbow, 90 Deg, 5/32 in., TubexMNPT (KQ2L03-33AS)
- SMC Extended Male Elbow, 90 Deg, 3/16 in. (KQ2W05-34AS)
- SMC Male Branch Tee, 1/4 in., TubexMNPT (KQ2T07-36AS)
- SMC Hex Socket Head Male Adapter, 1/2 in. (KQ2S13-36AS)
- SMC Hex Socket Head Male Adapter, 8mm (KQ2S08-02AS)
- SMC Hex Socket Head Male Adapter, 3/8 in. (KQ2S11-37AS)
- SMC Female Connector, 5/32 In, Thread x Tube (KQ2F03-35A)
- Smc Push On Hose Fittings