Shop All Push On Hose Fittings
Smc
Female Adapter, 5/32 in., TubexFNPT
Mfr # KQ2F03-34A
Zoro # G5001613
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Adapter
- Temp. Range 23 Degrees to 140 Degrees F
- Basic Material Brass
Product Information
- Brand Smc
- MFR # KQ2F03-34A
- Zoro # G5001613
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 1/8 in |
Tube Size | 5/32 in |
Hex Size | 9/16 in |
Overall Length | 24 13/16 mm |
Pipe Size - Pipe Fitting | 1/8 in |
Fitting Side A Tube Outer Diameter | 5/32 in |
Fitting Side B Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in |
For Tube Outside Diameter | 5/32 in |
Description
Female Adapter, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Material Brass, Color Brass, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 24 13/16 mm, Specific Fitting Shape Straight Adapter, Release Type Button, Standards ANSI/ASME1.20.1, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 45 x 62 x 10 mm., TCV, Fluoro Rubber (456210TCV)
- DIVERSITECH Motor Run Capacitor, 440V, Oval (45400H)
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (41-1R X 10FT)
- MAIN FILTER Hydraulic Filter, replaces WIX 57848, Pressure Line, 5 micron, Outside-In (MF0058756)
- SMC 1/4" x 5/32" Tube x MNPT SS Male 90 Degree Elbow (KQG2L03-N02S)
- SMC Extended Male Elbow, 90 Deg, 5/32 in. (KQ2W03-34AS)
- SMC Female Adapter, 3/8 in., TubexFNPT (KQ2F11-35A)
- SMC Union Elbow, 90 Deg, 12mm, TubexMale BSPT (KQ2L12-04AS)
- SMC Straight Union, 6mm, TubexTube (KQ2H06-00A)
- SMC Y Branch, 1/4 in., TubexMNPT (KQ2U07-36AS)
- SMC Male Adapter, 1/2 in., TubexMNPT (KQ2H13-36AS)
- Smc Hose Fittings