Shop All Push On Hose Fittings
Smc
Female Adapter, 3/8 in., TubexFNPT
Mfr # KQ2F11-37A
Zoro # G5001753
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Adapter
- Basic Material Brass
- Temp. Range 23 Degrees to 140 Degrees F
Product Information
- Brand Smc
- MFR # KQ2F11-37A
- Zoro # G5001753
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 1/2 in |
Hex Size | 15/16 in |
Tube Size | 3/8 in |
Overall Length | 34 29/32 mm |
Pipe Size - Pipe Fitting | 1/2 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Pipe Size | 1/2 in |
For Tube Outside Diameter | 3/8 in |
Fitting Pipe Size | 1/2 in |
Description
Female Adapter, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Color Brass, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 34 29/32 mm, Specific Fitting Shape Straight Adapter, Release Type Button, Standards ANSI/ASME1.20.1, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMETEK Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek (116296-13)
- DAYTON GP Mtr, Split Ph, ODP, 1/3 HP, 1725 rpm, 48 (5K917)
- GLOBAL 1 5/16" ID Set Screw Collar, Stl, Zinc (GSC-131-Z)
- DIXON HTSeries Coupler ST, 1/2", FemaleNPTF, 1/2" (4HTF4)
- SMC Straight, 5/16 in.x3/8 in., TubexTube (KQ2H09-11A)
- SMC Male Branch Tee, 1/4 in., TubexMale BSPT (KQ2T07-03AS)
- SMC Y Union, 3/16 in., TubexTube (KQ2U05-00A)
- SMC Male Adapter, Push-to-Connect x MNPT, 1/4 in Tube OD, 1/8 in Pipe Size, 18 mm, Brass, KQ2H07-34AS (KQ2H07-34AS)
- SMC Y Union, 3/8 in.x1/2 in., TubexTube (KQ2U11-13A)
- SMC Y Branch, 1/4 in., TubexMNPT (KQ2U07-35AS)
- FESTO Push-In Fitting QSM-M5-4-I-R-100 (QSM-M5-4-I-R-100)
- Smc Hose Fittings