Shop All Push On Hose Fittings
Smc
Female Adapter, 1/8 in., TubexFNPT
Mfr # KQ2F01-34A
Zoro # G5001604
product price: $4.45
/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Adapter
- Tube Size 1/8 in
- Fittings Sub-Category Adapters
Product Information
- Brand Smc
- MFR # KQ2F01-34A
- Zoro # G5001604
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 1/8 in |
Pipe Size | 1/8 in |
Hex Size | 9/16 in |
Overall Length | 25 mm |
Fitting Side B Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 1/8 in |
Description
Female Adapter, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Material Brass, Color Brass, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 25 mm, Specific Fitting Shape Straight Adapter, Release Type Button, Standards ANSI/ASME1.20.1, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Hose Clamp, Mini, SAE 10,316SS, PK10 (3810)
- GENERAL 6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90Mm; 12Mm Id X 28Mm Od X 8Mm W; Sealed (6001 2RS)
- PBC LINEAR Crown Rail, 96 In L, 1.655 In W, 0.875 In H (PAC2247-096.000)
- BESTORQ 5V1020/16 Banded Belt, 102 in Outside Length, 5/8 in Top Width, 16 Ribs (5V1020/16)
- SMC Y Union, 5/32 in., TubexTube (KQ2U03-00A)
- SMC Male Elbow, 90 Deg, 1/4 in., TubexUNF (KQ2L07-32A)
- SMC 1/4" x 3/8" Tube x MNPT SS Male Adapter (KQG2H11-N02S)
- SMC Male Elbow, 45 Deg, 10mm, TubexMale BSPT (KQ2K10-02AS)
- SMC Straight, 10mmx12mm, TubexTube (KQ2H10-12A)
- SMC Male Branch Tee, 5/16 in., TubexMNPT (KQ2T09-34AS)
- DIXON Swivel 1/4" Hose I.D, 1/4"-18 Thread (2710404C)
- Smc Push On Hose Fittings