Shop All Push On Hose Fittings
Smc
Female Adapter, 1/4 in., TubexFNPT
Mfr # KQ2F07-34A
Zoro # G5001683
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Adapter
- Basic Material Plastic
- Tube Size 1/4 in
Product Information
- Brand Smc
- MFR # KQ2F07-34A
- Zoro # G5001683
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 1/4 in |
Hex Size | 9/16 in |
Pipe Size | 1/8 in |
Overall Length | 24 13/32 mm |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Pipe Size | 1/8 in |
Description
Female Adapter, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 24 13/32 mm, Specific Fitting Shape Straight Adapter, Release Type Button, Standards ANSI/ASME1.20.1, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HIFI SH52528, Pressure Line, 25 micron, Outside-In (MF0579381)
- ILC Replacement for PRESTOLITE MDY7039S MOTOR (MDY7039S MOTOR)
- CAMIE Dry Silicone, 20oz (999-1)
- CENTURY Evaporative Cooler Motor, 1-7/8 In. L (V1104BL)
- SMC 1/2" Tube 316 SS Straight Union (KQG2H13-00)
- SMC Female Adapter, 5/16 in., TubexFNPT (KQ2F09-36A)
- SMC Plug-In Reducer, 6mm, TubexPlug-In (KQ2R06-08A)
- SMC 10/32" x 1/4" Tube x MNPT SS Male 90 Degree Elbow (KQG2L07-32)
- SMC Male Adapter, 1/8 in., TubexUNF (KQ2H01-32A)
- SMC Male Elbow, 45 Deg, 1/4 in., TubexMNPT (KQ2K07-35AS)
- SPEEDAIRE Straight Crimped or Hose Clamp, 1/4 in Hose I.D, 1/4 in Thread (6AFP0)
- Smc Hose Fittings