Shop All Push On Hose Fittings
Smc
Extended Male Elbow, 90 Deg, 5/16 in.
Mfr # KQ2W09-34AS
Zoro # G5049441
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Extended Elbow Adapter
- Color White
- Tube Size 5/16 in
Product Information
- Brand Smc
- MFR # KQ2W09-34AS
- Zoro # G5049441
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 5/16 in |
Pipe Size | 1/8 in |
Hex Size | 7/16 in |
Overall Length | 32 13/32 mm |
Fitting Side A Tube Outer Diameter | 5/16 in |
Fitting Side B Pipe Size | 1/8 in |
Description
Extended Male Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 32 13/32 mm, Specific Fitting Shape 90 Degrees Extended Elbow Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 1,900.0 in-lb Max. Torque, 2 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPY7)
- DODGE 2012 X 1-KW Taper Lock Bushing (2012X1)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 48 Frame, 1,725 Nameplate RPM (048C17D2023)
- FILTREC RLR210E10B Replacement/Interchange Hydraulic Filter (MF0430419)
- SMC Plug-In Reducer, 6mm, TubexPlug-In (KQ2R06-10A)
- SMC Plug-In Elbow, 90 Deg, 3/8 in, TubexPlug-In (KQ2L11-99A)
- SMC Extended Male Elbow, 90 Deg, 8mmTubexMale (KQ2W08-01AS)
- SMC Union Tee, 5/32 in., TubexTube (KQ2T03-00A)
- SMC Plug-In Reducer, 10mm, TubexPlug-In (KQ2R10-12A)
- SMC Y Union, 10mm, TubexTube (KQ2U10-00A)
- ZORO SELECT Straight Crimped or Hose Clamp, 5/16 in Hose I.D, 3/8 in Thread (6AFK7)
- Smc Push On Hose Fittings