Shop All Push On Hose Fittings
Smc
Extended Male Elbow, 90 Deg, 3.2mm
Mfr # KQ2W23-02AS
Zoro # G5049581
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Extended Elbow Adapter
- Body Material Polybutylene Terephthalate
- Pipe Size 1/4 in
Product Information
- Brand Smc
- MFR # KQ2W23-02AS
- Zoro # G5049581
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 1/4 in |
Tube Size | 3.2mm |
Hex Size | 14 mm |
Overall Length | 32 13/16 mm |
Fitting Side A Tube Outer Diameter | 3 1/5 mm |
Fitting Side B Pipe Size | 1/4 in |
Description
Extended Male Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 3 1/5 mm, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 32 13/16 mm, Specific Fitting Shape 90 Degrees Extended Elbow Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Pivoting Roller Bracket, Top, 4-way (15353-P-6)
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Clamp, 1-1/16inBoredia (H2C-106)
- INA Thrust Washer, Inside Dia. 10 mm (AS1024-HLA)
- SOLBERG Filter, Vacuum, 3/4 In (CSL-843-075HC)
- SMC Male Run Tee, 1/4 in., TubexMale BSPT (KQ2Y07-02AS)
- SMC Male Elbow, 90 Deg, 4mm, TubexR(PT) (KQ2L04-M6A)
- SMC Male Elbow, 45 Deg, 1/2 in., TubexMNPT (KQ2K13-36AS)
- SMC Male Branch Tee, 1/4 in., TubexMale BSPT (KQ2T07-01AS)
- SMC Male Branch Tee, 4mm, TubexMale BSPT (KQ2T04-01AS)
- SMC Union Tee, 3/8 in., TubexTube (KQ2T11-00A)
- SMC Female Adapter, 5/16 in., TubexFNPT (KQ2F09-35A)
- Smc Push On Hose Fittings