Shop All Push On Hose Fittings
Smc
Extended Male Elbow, 90 Deg, 1/4 in.
Mfr # KQ2W07-34AS
Zoro # G5083933
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Extended Elbow Adapter
- Hex Size 7/16 in
- Tube Size 1/4 in
Product Information
- Brand Smc
- MFR # KQ2W07-34AS
- Zoro # G5083933
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 7/16 in |
Tube Size | 1/4 in |
Pipe Size | 1/8 in |
Overall Length | 31 13/32 mm |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Pipe Size | 1/8 in |
Description
Extended Male Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 31 13/32 mm, Specific Fitting Shape 90 Degrees Extended Elbow Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO 1/2" ID 2 Bolt Flange Mount Press Steel, Ball Bearing (F2PS-BL-050)
- TOMPKINS Hydraulic Fitting-Flange12FL PLUG CAT (6862-CP-12)
- CONGRESS V-Belt Pulley, 1 Groove, 3.50" O.D. (VP350X050)
- ZORO SELECT Sleeve Bearing, 30 mm Bore, PTFE Steel (ZUSAB-PB-147)
- SMC Male Branch Tee, 1/4 in., TubexMale BSPT (KQ2T07-01AS)
- SMC 1/8" Male Adapter, TubexMNPT (KQ2H01-34AS)
- SMC Male Adapter, 1/8 in., TubexUNF (KQ2H01-32A)
- SMC Y Branch, 6mm, TubexR(PT) (KQ2U06-M5A)
- SMC Tee, 12mmx16mm, TubexTube (KQ2T12-16A)
- SMC Union Elbow, 90 Deg, 1/4 in., TubexTube (KQ2L07-00A)
- DIXON Steel 3500 Male Nipple, 3/4"NPT, 3/4" Hose (3514)
- Smc Hose Fittings