Shop All Push On Hose Fittings
Smc
Bulkhead Union Elbow, 90 Deg, 5/16 in.
Mfr # KQ2LE09-00A
Zoro # G4999355
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Fitting Connection Type Tube
- Specific Fitting Shape 90 Degrees Bulkhead Elbow Adapter
- Tube Fitting Material Brass, Polybutylene
Product Information
- Brand Smc
- MFR # KQ2LE09-00A
- Zoro # G4999355
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 7/8 in |
Pipe Size | 3/4-16 |
Tube Size | 5/16 in |
Overall Length | 34 3/16 mm |
Fitting Side A Tube Outer Diameter | 5/16 in |
Fitting Side B Tube Outer Diameter | 5/16 in |
Description
Bulkhead Union Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 5/16 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 34 3/16 mm, Specific Fitting Shape 90 Degrees Bulkhead Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE GearbeltPulley, L, 18 Grooves (18LG050)
- MASTER PNEUMATIC MTG BRACKET KIT (K60R-15)
- FLUID FILM Wet Lubricant Film, Aerosol Can, 11.75 oz, Medium, AS (AS 11)
- PARKER Filter, 2 Micron, PK2 (933467Q)
- SMC Male Adapter, 3/16 in., TubexUNF (KQ2H05-32A)
- SMC Male Run Tee, 5/32 in., TubexMNPT (KQ2Y03-35AS)
- SMC Male Elbow, 90 Deg, 6mm, TubexR(PT) (KQ2L06-M6A)
- SMC Plug-In Reducer, 1/8 in., TubexPlug-In (KQ2R01-03A)
- SMC Union Elbow, 90 Deg, 6mm, TubexTube (KQ2L06-00A)
- SMC 3/8" Tube x MNPT SS Male Adapter (KQG2H11-N03S)
- AIGNEP USA Elbow Connector, 41/64" Hex, 3/8" Tube (85110-06-04)
- Smc Hose Fittings