Shop All Push On Hose Fittings
Smc
Bulkhead Union Elbow, 90 Deg, 12mm, Tube
Mfr # KQ2LE12-00A
Zoro # G4999443
original price:
$16.72
5% off
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Bulkhead Elbow Adapter
- Tube Size 12mm
- Color White
Product Information
- Brand Smc
- MFR # KQ2LE12-00A
- Zoro # G4999443
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 12mm |
Pipe Size | M22 x 1 |
Hex Size | 24 mm |
Pipe Size - Pipe Fitting | M22 x 1 |
Overall Length | 40 13/16 mm |
Fitting Side A Tube Outer Diameter | 12 mm |
Fitting Side B Tube Outer Diameter | 12 mm |
For Tube Outside Diameter | 12 mm |
Description
Bulkhead Union Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 12 mm, Fitting Side B Tube Outer Diameter 12 mm, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 40 13/16 mm, Specific Fitting Shape 90 Degrees Bulkhead Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16" x 1/4FIP Brass Female Hose Barbs 5PK (33684)
- CONTINENTAL CONTITECH 3VX750 Cogged V-Belt, 75" Outside Length, 3/8" Top Width, 1 Ribs (3VX750)
- SCHATZ BEARING Flanged Ball Bearing, 1-1/8in dia, 500rpm (TW2)
- KBC Ball Bearing, 30mm x 72mm x 19mm, single row deep groove ball bearing, two contact seals, C3 Fit (6306-2RS KBC)
- SMC Female Adapter, 1/4 in., TubexFNPT (KQ2F07-34A)
- SMC Male Elbow, 90 Deg, 1/4 in., TubexMale BSPT (KQ2L07-02AS)
- SMC Male Elbow, 90 Deg, 6mm, TubexR(PT) (KQ2L06-M6A)
- SMC Male Run Tee, 5/16 in., TubexMNPT (KQ2Y09-34AS)
- SMC Straight Union, 3/8 in., TubexTube (KQ2H11-00A)
- SMC Male Branch Tee, 6mm, TubexMale BSPT (KQ2T06-02AS)
- SMC Y Branch, 5/16 in., TubexMale BSPT (KQ2U09-03AS)
- Smc Hose Fittings